Skip Content

DG
FIELD CONTROLS

Vent Damper, 6 in.

  • Item # 40LX34
  • My Part #
  • Mfr. Model # 46487101
  • Catalog Page # N/A
  • UNSPSC # 0
Vent Damper, 6 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vent Damper, 6"
  • Fits Brand Field Controls
  • Includes Motor Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.