Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIBRE-METAL

FMX-EP1 Uncoated Safety Glasses, Shade 3.0 Lens Color

  • Item# 2XKZ1
  • Mfr. Model# T76005BIR3.0
  • Catalog Page# N/A
  • Catalog Group# H1318
  • UNSPSC# 46181802
FMX-EP1 Uncoated Safety Glasses, Shade 3.0 Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Glasses
  • Series FMX-EP1
  • Gender Unisex
  • Lens Color Shade 3.0
  • Lens Coating Uncoated
  • Frame Design Wraparound
  • Frame Color Black/Red
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Style Flexible
  • UV Protection 99.9%
  • Includes Microfiber Case, Lens Cleaning Cloth
  • Standards ANSI Z87.1-2003, CSA Z94.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms