Skip Content

 
FIBRE-METAL BY HONEYWELL

Faceshield Visor

Faceshield Visor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Faceshield Visor 
  • Material Propionate 
  • Dielectric Protection No 
Color
Please Select
Visor Height
Please Select
Visor Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Visor Height
Visor Width
Price
Qty
Please use Qty box to add item(s) to cart.
4178CL
Clear
8"
16-1/2"

$11.25 / each

Enter location to check availability
Catalog Page #  2040 

Price $11.25 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 8"
  • Visor Width 16-1/2"
4199CL
Clear
9-3/4"
19"

$18.46 / each

Enter location to check availability
Catalog Page #  2040 

Price $18.46 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 9-3/4"
  • Visor Width 19"
4178IRUV3
Shade 3 IR
8"
16-1/2"

$34.75 / each

Enter location to check availability
Catalog Page #  2040 

Price $34.75 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 3 IR
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 8"
  • Visor Width 16-1/2"
4199IRUV3
Shade 3 IR
9-3/4"
19"

$42.65 / each

Enter location to check availability
Catalog Page #  2040 

Price $42.65 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 3 IR
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 9-3/4"
  • Visor Width 19"
4178IRUV5
Shade 5 IR
8"
16-1/2"

$33.75 / each

Enter location to check availability
Catalog Page #  2040 

Price $33.75 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 5 IR
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 8"
  • Visor Width 16-1/2"
4199IRUV5
Shade 5 IR
9-3/4"
19"

$41.70 / each

Enter location to check availability
Catalog Page #  2040 

Price $41.70 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 5 IR
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 9-3/4"
  • Visor Width 19"
4178IRUV8
Shade 8 IR
8"
16-1/2"

$29.95 / each

Enter location to check availability
Catalog Page #  2040 

Price $29.95 / each

Technical Specs

  • Item Faceshield Visor
  • Color Shade 8 IR
  • Material Propionate
  • Dielectric Protection No
  • Visor Height 8"
  • Visor Width 16-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More