Navigation Menu New

Access My Account, Order History, Lists and more here.

60PP27 38248 UNSPSC # 30141505

Pipe Repair Kit: 1 in Pipe Dia., Up to 300°F, 2 in x 4 ft, 500 psi Line Pressure

  • Item # 60PP27
  • Mfr. Model # 38248
  • UNSPSC # 30141505
  • Catalog Page # 2821 2821
Country of Origin USA. Country of Origin is subject to change.

Kits designed for repairing existing pipes, using a putty and wrap or patch to seal the leak.

Tap image to zoom.

Roll over image to zoom.

Pipe Repair Kit: 1 in Pipe Dia., Up to 300°F, 2 in x 4 ft, 500 psi Line Pressure

  • Item # 60PP27
  • Mfr. Model # 38248
  • UNSPSC # 30141505
  • Catalog Page # 2821 2821
Country of Origin USA. Country of Origin is subject to change.

Kits designed for repairing existing pipes, using a putty and wrap or patch to seal the leak.

Technical Specs

  • Item Pipe Repair Kit
  • Size 2 in x 4 ft
  • Pipe Dia. 1 in
  • Color White
  • Flexural Strength 500 psi
  • Line Pressure 500 psi
  • Tensile Strength 500 psi
  • Performance Temp. Range Up to 300 Degrees F
  • Full Cure 15 min
  • Includes Epoxy Plug, Gloves, Strapping, Wrap

Kits designed for repairing existing pipes, using a putty and wrap or patch to seal the leak.

Compliance and Restrictions

Back to Top