Navigation Menu New

Access My Account, Order History, Lists and more here.

4ATE9 500DGFIBPLTIFR-24X24 UNSPSC # 30102215

Tap image to zoom.

Roll over image to zoom.

FiberPlate, Grit, Poly, Gry, 1/2 x 24 x24 In

  • Item # 4ATE9
  • Mfr. Model # 500DGFIBPLTIFR-24X24
  • UNSPSC # 30102215
  • Catalog Page # 2195 2195
Country of Origin China. Country of Origin is subject to change.

FIberplate® installs over slick metallic or concrete surfaces to improve slip resistance. Lightweight, corrosion-resistant, and easy to fabricate.

Technical Specs

  • Item Plate Stock
  • Type With Grit
  • Material Premium Polyester Fiberglass
  • Resin Type ISOFR
  • Color Dark Gray
  • Thickness 1/2 in
  • Thickness (Decimal) 0.5 in
  • Width 24 in
  • Length 24 in
  • Thickness Tolerance +0.125/-0.063 in
  • Width Tolerance +/-0.125 in
  • Length Tolerance +/-0.125 in
  • Max. Temp. (F) 150 Degrees F

FIberplate® installs over slick metallic or concrete surfaces to improve slip resistance. Lightweight, corrosion-resistant, and easy to fabricate.

Back to Top