Navigation Menu New

Access My Account, Order History, Lists and more here.

420D03 876020 UNSPSC # 31163211

316 Stainless Steel Grating Clip; PK25

  • Item # 420D03
  • Mfr. Model # 876020
  • UNSPSC # 31163211
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

316 Stainless Steel Grating Clip; PK25

  • Item # 420D03
  • Mfr. Model # 876020
  • UNSPSC # 31163211
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Grating Clip
  • Type Grating Mount
  • Material 316 Stainless Steel
  • Finish Unfinished
  • Fits Bearing Bar Height 1 to 1 1/2 in
  • Fits Bearing Bar Spacing 1 1/2 in
  • Fits Support Thickness 1/4 in
  • Fits Grating Opening Size 1 1/4 in
  • For Screw Size 1/4 in
  • Meets/Exceeds ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
  • Application Fastens Grating
  • Package Quantity 25
Back to Top