Skip Content

 
FIAT PRODUCTS

Mop Sinks with Drop Front

Mop Sinks with Drop Front close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mop Sink with Drop Front 
  • Overall Height 12" 
Body Material
Please Select
Color
Please Select
Overall Length
Please Select
Overall Width
Please Select
Bowl Size
Please Select

Your Filters:

Clear All
SG_Brand
  • FIAT PRODUCTS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Body Material
Color
Overall Length
Overall Width
Bowl Size
Price
Qty
Please use Qty box to add item(s) to cart.
TSB3003501
Terrazzo with Stainless Steel Curb
Black/White
36"
24"
20" x 32"

$815.50 / each

Enter location to check availability
Catalog Page #  3397 

Price $815.50 / each

Technical Specs

  • Item Mop Sink with Drop Front
  • Body Material Terrazzo with Stainless Steel Curb
  • Color Black/White
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 12"
  • Bowl Size 20" x 32"
TSB3000501
Terrazzo with Stainless Steel Curb
Gray With Black And White Chips
24"
24"
20" x 20"

$785.50 / each

Enter location to check availability
Catalog Page #  3397 

Price $785.50 / each

Technical Specs

  • Item Mop Sink with Drop Front
  • Body Material Terrazzo with Stainless Steel Curb
  • Color Gray With Black And White Chips
  • Overall Length 24"
  • Overall Width 24"
  • Overall Height 12"
  • Bowl Size 20" x 20"
TSBC1612501
Terrazzo with Stainless Steel Threshold
Black/White
36"
36"
32" x 32"

$863.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $863.00 / each

Technical Specs

  • Item Mop Sink with Drop Front
  • Body Material Terrazzo with Stainless Steel Threshold
  • Color Black/White
  • Overall Length 36"
  • Overall Width 36"
  • Overall Height 12"
  • Bowl Size 32" x 32"
TSB3013501
Terrazzo with Stainless Steel Threshold
Gray
36"
24"
20" x 32"

$665.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $665.00 / each

Technical Specs

  • Item Mop Sink with Drop Front
  • Body Material Terrazzo with Stainless Steel Threshold
  • Color Gray
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 12"
  • Bowl Size 20" x 32"
TSB3010501
Terrazzo with Stainless Steel Threshold
Gray with Black and White Chips
24"
24"
20" x 20"

$646.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $646.00 / each

Technical Specs

  • Item Mop Sink with Drop Front
  • Body Material Terrazzo with Stainless Steel Threshold
  • Color Gray with Black and White Chips
  • Overall Length 24"
  • Overall Width 24"
  • Overall Height 12"
  • Bowl Size 20" x 20"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More