Skip Content

 
FIAT PRODUCTS

Laundry Tub, Square

Laundry Tub, Square close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Laundry Tub 
  • Material Fiberglass Reinforced Polyester Resin 
  • Color White 
  • Overall Length 24" 
  • Overall Width 20" 
  • Bowl Shape Square 
  • No. of Bowls
  • Bowl Size 20-1/8" x 17-3/4" 
  • Bowl Depth 13-3/8" 
  • Drain Opening 2" 
  • Faucet Mounting Centers 4" 
Mounting Type
Please Select
Overall Height
Please Select
Number of Holes
Please Select

Your Filters:

Clear All
SG_Brand
  • FIAT PRODUCTS 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Mounting Type
Overall Height
Number of Holes
Price
Qty
Please use Qty box to add item(s) to cart.
FL7100
Floor
34"
2

$116.85 / each

Enter location to check availability
Catalog Page #  3392 

Price $116.85 / each

Technical Specs

  • Item Laundry Tub
  • Material Fiberglass Reinforced Polyester Resin
  • Mounting Type Floor
  • Color White
  • Overall Length 24"
  • Overall Width 20"
  • Overall Height 34"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 20-1/8" x 17-3/4"
  • Bowl Depth 13-3/8"
  • Drain Opening 2"
  • Faucet Mounting Centers 4"
  • Number of Holes 2
L7100
Wall
13-3/8"
2

$121.25 / each

Enter location to check availability
Catalog Page #  3392 

Price $121.25 / each

Technical Specs

  • Item Laundry Tub
  • Material Fiberglass Reinforced Polyester Resin
  • Mounting Type Wall
  • Color White
  • Overall Length 24"
  • Overall Width 20"
  • Overall Height 13-3/8"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 20-1/8" x 17-3/4"
  • Bowl Depth 13-3/8"
  • Drain Opening 2"
  • Faucet Mounting Centers 4"
  • Number of Holes 2
L7TG100
Wall
13-3/8"
4

$243.50 / each

Enter location to check availability
Catalog Page #  3392 

Price $243.50 / each

Technical Specs

  • Item Laundry Tub
  • Material Fiberglass Reinforced Polyester Resin
  • Mounting Type Wall
  • Color White
  • Overall Length 24"
  • Overall Width 20"
  • Overall Height 13-3/8"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 20-1/8" x 17-3/4"
  • Bowl Depth 13-3/8"
  • Drain Opening 2"
  • Faucet Mounting Centers 4"
  • Number of Holes 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More