Navigation Menu New

Access My Account, Order History, Lists and more here.

11U255 TSBC6000501 UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

Fiat Products, Stockton Series, 20 in x 20 in, Terrazzo, Neo-Corner Mop Service Basin

  • Item # 11U255
  • Mfr. Model # TSBC6000501
  • UNSPSC # 30181504
  • Catalog Page # 2729 2729
Country of Origin USA. Country of Origin is subject to change.

Corner mop sinks have a corner removed to fit into a corner of a room over a drain, which takes up less floor space. Rinse mops and empty buckets without the strain of heavy lifting.

Mop sinks are found mounted on or near the floor in janitorial closets or maintenance rooms for personnel to rinse mops and dump bucket contents with minimal lifting or strain. These sinks are designed to accommodate a variety of cleaning supplies and janitorial tools. Mop sink bowls have higher sides to contain water splashes inside the sink. Mop sinks with a drop front have a shorter or notched side for easy pouring. Corner mop sinks install in corners to maximize space.

Technical Specs

  • Item Neo-Corner Mop Service Basin
  • ADA Compliance No
  • Bowl Depth 10 in
  • Bowl Length 20 in
  • Bowl Shape Corner
  • Bowl Size 20 in x 20 in
  • Bowl Width 20 in
  • Color Gray, White
  • Compatible Grainger Part Number 29RT22, 41H836, 41H842
  • Compatible Mfr. Model Number 1239BB, 830AA, 832AA, 833AA, MSG
  • Drain Opening 3 in
  • Finish Polished
  • Includes Integral Stainless Steel Drain Assembly, Strainer Plate
  • Includes Back Splash No
  • Includes Basket Strainer Yes
  • Includes Drain Pipe No
  • Includes Faucet No
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Floor
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Height 12 in
  • Overall Length 24 in
  • Overall Width 24 in
  • Plumbing Brand Fiat Products
  • Series Stockton
  • Sink Material Terrazzo
  • Sink Type Mop
  • Standards ANSI, CSA, IAPMO, UPC
  • Vandal Resistant Features Vandal Proof Drain

Corner mop sinks have a corner removed to fit into a corner of a room over a drain, which takes up less floor space. Rinse mops and empty buckets without the strain of heavy lifting.

Mop sinks are found mounted on or near the floor in janitorial closets or maintenance rooms for personnel to rinse mops and dump bucket contents with minimal lifting or strain. These sinks are designed to accommodate a variety of cleaning supplies and janitorial tools. Mop sink bowls have higher sides to contain water splashes inside the sink. Mop sinks with a drop front have a shorter or notched side for easy pouring. Corner mop sinks install in corners to maximize space.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top