Skip Content

 

Corner Mop Sinks

Corner Mop Sinks close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Corner Mop Sink 
  • Color Black/White 
  • Overall Height 12" 
Body Material
Please Select
Overall Length
Please Select
Overall Width
Please Select
Bowl Size
Please Select

Your Filters:

Clear All
SG_Brand
  • FIAT PRODUCTS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Body Material
Overall Length
Overall Width
Bowl Size
Price
Qty
Please use Qty box to add item(s) to cart.
TSBC6000501
Terrazzo
24"
24"
20" x 20"

$548.50 / each

Enter location to check availability
Catalog Page #  3397 

Price $548.50 / each

Technical Specs

  • Item Corner Mop Sink
  • Body Material Terrazzo
  • Color Black/White
  • Overall Length 24"
  • Overall Width 24"
  • Overall Height 12"
  • Bowl Size 20" x 20"
TSBC6002501
Terrazzo
36"
36"
32" x 32"

$832.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $832.00 / each

Technical Specs

  • Item Corner Mop Sink
  • Body Material Terrazzo
  • Color Black/White
  • Overall Length 36"
  • Overall Width 36"
  • Overall Height 12"
  • Bowl Size 32" x 32"
TSBC6010501
Terrazzo with Stainless Steel Curb
24"
24"
20" x 20"

$708.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $708.00 / each

Technical Specs

  • Item Corner Mop Sink
  • Body Material Terrazzo with Stainless Steel Curb
  • Color Black/White
  • Overall Length 24"
  • Overall Width 24"
  • Overall Height 12"
  • Bowl Size 20" x 20"
TSBC6012501
Terrazzo with Stainless Steel Curb
36"
36"
32" x 32"

$1,006.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $1,006.00 / each

Technical Specs

  • Item Corner Mop Sink
  • Body Material Terrazzo with Stainless Steel Curb
  • Color Black/White
  • Overall Length 36"
  • Overall Width 36"
  • Overall Height 12"
  • Bowl Size 32" x 32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More