TP
FIAT PRODUCTS

36 in x 36 in x 12 in Black/White Corner Mop Sink, 10 in Bowl Depth, Terrazzo

  • Item # 11U256
  • My Part #
  • Mfr. Model # TSBC6002501
  • Catalog Page # 2729
  • UNSPSC # 30181504
36 in x 36 in x 12 in Black/White Corner Mop Sink, 10 in Bowl Depth, Terrazzo close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Mop Sinks


$758.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 485.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Terrazzo Mop Service Basins
Constructed of portland cement and marble chips; suitable for commercial installations. Black/white finish. Integral stainless steel drain eases installation. Stainless steel caps help protect against heavy use.
Meet ANSI, IAPMO, and UPC standards, and are CSA Certified.

View More

Technical Specs

  • Item Corner Mop Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Terrazzo
  • Color Black/White
  • Overall Length 36 in
  • Overall Width 36 in
  • Overall Height 12 in
  • Bowl Size 32 in x 32 in
  • Bowl Depth 10 in
  • Back Splash No
  • Drain Opening 3 in
  • Includes Drain Grid
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products