Navigation Menu New

Access My Account, Order History, Lists and more here.

52XZ99 FEBL#K UNSPSC # 31201605

Epoxy Putty: Steel Filled, Fluid, 1 lb, with Temp. Range of 50° to 100°F, Dark Gray, 1 to 8 hr Cure

  • Item # 52XZ99
  • Mfr. Model # FEBL#K
  • UNSPSC # 31201605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Epoxy Putty: Steel Filled, Fluid, 1 lb, with Temp. Range of 50° to 100°F, Dark Gray, 1 to 8 hr Cure

  • Item # 52XZ99
  • Mfr. Model # FEBL#K
  • UNSPSC # 31201605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Epoxy Putty
  • Type Fluid, Steel Filled
  • Size 1 lb
  • Container Type Tub
  • Color Dark Gray
  • Compound Style Epoxy
  • Functional Cure 1 to 8 hr
  • Mixing Ratio 9:1
  • Tensile Strength 1,900 psi
  • Shear Strength 2,200 psi
  • Temp. Range 50 Degrees to 100 Degrees F
  • Primer No
  • Work Life 1 hr
  • Full Cure 1 to 3 Weeks
  • Viscosity 1,000,000 cP
  • Application Industrial Metal Repairs
  • Characteristics Shrink Free
  • Shelf Life 2 yr

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
Back to Top