Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FERNO

Metal Powered Stair Chair with 500 lb. Weight Capacity, Red

  • Item# 46P311
  • Mfr. Model# 59-T W/ POWERTRAXX
  • Catalog Page# N/A
  • UNSPSC# 42172014
Metal Powered Stair Chair with 500 lb. Weight Capacity, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11,205.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FERNO powered chair makes it easy to transport patients up and down stairs without carrying or lifting. It also helps reduce fatigue and the chance of injury. Features include an electronic speed control and brake to limit track speed during descent or ascent, and easy-to-use paddle controls. The ABS panels are removable for disinfecting and cleaning.

Note: A conversion kit No. 46P310, available separately, allows you to convert an existing EZ-Glide Evacuation Chair to a motorized unit.

View More

Technical Specs

  • Item Powered Stair Chair
  • Height 37-1/2"
  • Width 20-1/2"
  • Depth 10" Folded
  • Construction Metal
  • Color Red
  • Straps Count 3
  • Strapping Type (2) 2-Piece 7 ft. Polypropylene, (1) 2-Piece Polypropylene (Ankle)
  • Wheel Size (2) 4" Front, (2) 6" Rear
  • Weight Capacity 500 lb.
  • Includes Battery, Charger,and Patient Restraints
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.