Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FERNO

Metal with Vinyl Cover Stair Chair with 350 lb. Weight Capacity, Burgundy

  • Item# 2LBC2
  • Mfr. Model# 40
  • Catalog Page# 2251
  • UNSPSC# 42172014
Metal with Vinyl Cover Stair Chair with 350 lb. Weight Capacity, Burgundy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,398.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Model 40 Stair Chair
Two 5" stationary rear wheels, rear lifting handles, and 2-position front handles ease movement through cramped quarters. Two 5-ft. quick-release restraints hold patients securely. Locking safety latch keeps chair in position.

View More

Technical Specs

  • Item Stair Chair
  • Height 36"
  • Width 20"
  • Depth 27"
  • Construction Metal with Vinyl Cover
  • Handles Rear Lifting Handles, Telescoping 2 Position Front
  • Color Burgundy
  • Straps Count 3
  • Strapping Type 7' Quick Release Nylon Web
  • Wheel Size (2) 5" Rear
  • Weight Capacity 350 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.