Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FERNO

Saver ALS Bag, 22 L x 13 W x 10 In H, Red

  • Item# 3LAX6
  • Mfr. Model# MB2130 RED
  • Catalog Page# N/A
  • Catalog Group# E7058
  • UNSPSC# 42171914
Saver ALS Bag,22 L x 13 W x 10 In H,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Saver ALS Bag
  • Height 10"
  • Width 13"
  • Length 22"
  • Material Nylon
  • Color Red
  • Features Four Removable Padded Dividers, Large Mesh Pocket Lid, Four Full-Size Exterior Pockets, Two Zippered Side Pockets, Tacked Loop Elastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms