Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FERNO

Rescue Stretcher, 550 lb., 80 In., Blue

  • Item# 46P353
  • Mfr. Model# TRS
  • Catalog Page# N/A
  • UNSPSC# 42171612
Rescue Stretcher,550 lb.,80 In.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,315.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, compact roll–up design is ideal for both horizontal and vertical patient evacuations in backcountry and helicopter applications. Constructed of a high-density polyethylene sheet inner layer and an outer fabric shell of tough, abrasion-resistant Cordura nylon. Six 2" web restraint straps help secure the patient by wrapping the stretcher around the patient’s body to protect arms and sides from additional injury. Restraint straps use a 2-bar steel buckle system that is easy to use even when you’re wearing gloves. Carrying handles and vertical lift attachment points are 2" webbing and can be used as attachment points for a lifting bridle.

View More

Technical Specs

  • Item Rescue Stretcher
  • Color Blue
  • Length 79-1/2"
  • Width 33"
  • Weight Capacity 550 lb.
  • Frame Material High Density Polyethylene
  • Cover Material 1350 Denier Cordura Nylon and 1000 Denier Cordura
  • Strapping Type Webbing
  • Straps Count 6
  • Includes Patient Restraints and Storage Bag with Shoulder Straps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.