Skip Content

 
FERNO

Head Immobilizer

Head Immobilizer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Head Immobilizer 
  • Color Orange 
Width
Please Select
Height
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Height
Length
Price
Qty
Please use Qty box to add item(s) to cart.
445
10"
7"
15"

$251.50 / each

Enter location to check availability
Catalog Page #  2251 

Price $251.50 / each

Technical Specs

  • Item Head Immobilizer
  • Width 10"
  • Height 7"
  • Length 15"
  • Color Orange
IE4550
8"
32"

$175.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $175.75 / pkg. of 10

Technical Specs

  • Item Head Immobilizer
  • Width 8"
  • Length 32"
  • Color Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More