Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Folding Backboard, 71-1/2 In. L, 16 In. W

  • Item# 46P343
  • Mfr. Model# TABLU
  • Catalog Page# N/A
  • UNSPSC# 42171611
Folding Backboard,71-1/2 In. L,16 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $726.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, lightweight aluminum construction resists cracking and warping often found in composite and plastic boards. Compact unit is easy to deploy and ideal for vehicle extrication. Numerous handholds are large enough to accept most common strap systems and allow you easy access for secure patient transport. Folds in 3 sections for compact storage.

View More

Technical Specs

  • Item Folding Backboard
  • Length 72"
  • Width 16"
  • Height 1"
  • Weight Capacity 500 lb.
  • Material Aluminum
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.