Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FERNO

Chair Cot, 700 lb. Weight Capacity, 80" Length, 25" Width, 9" Height

  • Item # 46P323
  • Mfr. Model # 28-Z
  • Catalog Page # N/A
  • UNSPSC # 42172014
Chair Cot, 700 lb. Weight Capacity, 80" Length, 25" Width, 9" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10,122.00 / each
Get This Price

$8098.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight cots easily convert to a chair for maneuvering in tight spaces such as narrow staircases and hallways and small elevators. Feature excellent stability and a high load capacity. Easy one-hand release converts unit into 1 of 3 locked positions: chair, intermediate, and cot. Include mattress and patient restraints.

View More

Technical Specs

  • Item Chair Cot
  • Length 80"
  • Width 25"
  • Height 9"
  • Depth 48"
  • Color Red
  • Weight Capacity 700 lb.
  • Construction Metal
  • Strapping Type Nylon Webbing with Metal Buckle
  • Straps Count 3
  • Wheels 4
  • Includes Mattress and Patient Restraints
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.