Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FERNO

Bariatric Board, 43" Length, 41" Max. Width, 5" Max. Depth

  • Item# 46P319
  • Mfr. Model# LBS JR.
  • Catalog Page# N/A
  • UNSPSC# 42172014
Bariatric Board, 43" Length, 41" Max. Width, 5" Max. Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,973.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily convert a Ferno ambulance cot into a bariatric cot without the need of purchasing a separate bariatric stretcher. Board increases the width of a standard cot to safely transport larger patients and does not interfere with the function of the cot. Includes a Manta transfer sheet and 1 set of restraint extenders.

View More

Technical Specs

  • Item Bariatric Board
  • Length 43"
  • Min. Width 21"
  • Max. Width 41"
  • Min. Depth 3"
  • Max. Depth 5"
  • Color Black
  • Straps Count 3
  • Strapping Type Nylon Webbing with Metal Buckle
  • Weight Capacity 1000 lb.
  • For Use With Mfr. No. PF
  • Includes Manta Transfer Sheet and Restraint Extenders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.