Skip Content

C3
FERNO

Backboard,72 In. L,18 In. W,2 In. H

  • Item # 3VAA6
  • My Part #
  • Mfr. Model # MILLENNIA OR 18 INCH
  • Catalog Page # 1818
  • Catalog Group # F0706
  • UNSPSC # 42192211
Backboard,72 In. L,18 In. W,2 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ferno® Millenia backboard is designed for smooth patient movement, even in confined spaces. The contoured shape has a slick surface for easy transfer, and long, wide handholds for good EMT control. Lightweight, easy-to-clean, foam-filled board is X-ray translucent and sealed to resist fluids, chemicals, and temperature extremes. Mounting slots accommodate a head immobilizer, and speed-clip pins are placed for various strap configurations; immobilizer and straps sold separately.

View More

Technical Specs

  • Item Backboard
  • Length 72"
  • Width 18"
  • Height 2"
  • Weight Capacity 350 lb.
  • Material Plastic
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.