Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FERNCO

300 Stainless Steel, Neoprene Shielded Transition Coupling, For Pipe Size 1-1/2" x 2", 1-29/64" x 1-

  • Item # 3HDD4
  • My Part #
  • Mfr. Model # 3000-215
  • Catalog Page # 2816
  • UNSPSC # 40142315
300 Stainless Steel, Neoprene Shielded Transition Coupling, For Pipe Size 1-1/2" x 2", 1-29/64" x 1- close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help create a rigid, long-lasting pipe joint with this FERNCO Proflex™ shielded transition coupling. Model is designed to resist shear forces and features a stainless steel shield and stainless steel clamp bands. Suitable for cast iron to plastic or steel in drain waste and vent (DWV) systems in above-ground applications.

View More

Technical Specs

  • Item Shielded Transition Coupling
  • Pipe Fitting Material 300 Stainless Steel, Neoprene
  • Pipe Size - Pipe Fitting 2" x 1-1/2"
  • Standards ASTM C1460
  • Fitting Length 2-1/8"
  • Inside Dia. 1-29/64" x 1-63/64"
  • Max. Pressure 4.3 psi
  • Band Material 300 Stainless Steel
  • Resistant To Chemicals,Fungus Growth,Normal Sewer Gases,Ultraviolet Rays
  • Max. Temp. 180 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.