Skip Content

DV
FENIX LIGHTING

Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 450, Black

  • Item # 32ZN16
  • My Part #
  • Mfr. Model # TK09
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Lumens 450/15
  • Lumens Range 450 to 750
  • Maximum Lumens Output 450
  • Run Time on High Setting 2 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 5.10"
  • Body Dia. 1.00"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 2/65 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 113m
  • Lens Material Glass
  • Water Penetration Rating IPX8
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 8.00 oz.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1.0m
  • Peak Beam Intensity 13,225cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Spare O-Ring, Holster
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms