WV
FENIX LIGHTING

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 130, Black, 3.70"

  • Item # 49XJ35
  • My Part #
  • Mfr. Model # LD09
  • Catalog Page # 531
  • UNSPSC # 39111702
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 130, Black, 3.70" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offering reliable illumination, this compact flashlight is easy to store and transport. Great for use in tight spaces.

View More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AA
  • Rechargeable No
  • Length 3.70"
  • Body Dia. 0.70"
  • Lumens 130/50/3
  • Lumens Range 100 to 249
  • Maximum Lumens Output 130
  • Run Time on High Setting 0.8 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 0.9/5/43 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Beam Distance 120m
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Spot
  • Special Light Output Mode SOS
  • Water Penetration Rating IPX8
  • Drop Rating 1.0m
  • Peak Beam Intensity 3600cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms