Skip Content

ST
FENIX LIGHTING

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 125, Black, 4.10"

  • Item # 36P357
  • My Part #
  • Mfr. Model # LD12
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Mini Flashlight,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 4.10"
  • Body Dia. 0.90"
  • Lumens 125/3
  • Lumens Range 100 to 249
  • Maximum Lumens Output 125
  • Run Time on High Setting 2.3 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included No
  • Battery Burn Time 2.3/100 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Slide
  • Lens Material Glass
  • Beam Distance 87m
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode SOS, Strobe
  • Water Penetration Rating IPX8
  • Standards ANSI/NEMA FL1
  • Drop Rating 1.0m
  • Peak Beam Intensity 1925cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.