Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FENIX LIGHTING

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 76, Black, 3.00"

  • Item# 36P356
  • Mfr. Model# LD01R4
  • Catalog Page# N/A
  • UNSPSC# 99999999
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 76, Black, 3.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Lamp Type LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Number of Batteries 1
  • Batteries Included No
  • Battery Burn Time 27 hr.
  • Length 3.00"
  • Body Dia. 0.55"
  • Lumens 76
  • Lumens Range 50 to 99
  • Run Time on High Setting 27 hr.
  • Maximum Lumens Output 76
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Twist
  • Beam Distance 50m
  • Light Output Modes High / Medium / Low
  • Water Penetration Rating IPX8
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 644cd
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms