Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FELLOWES

General Hand Tool Kit, Number of Pieces: 55, Application: Computer Upgrade, Maintenance and Repair

  • Item# 22W834
  • Mfr. Model# 49106
  • Catalog Page# N/A
  • UNSPSC# 27113203
General Hand Tool Kit, Number of Pieces:  55, Application:  Computer Upgrade, Maintenance and Repair close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $121.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Hand Tool Kit
  • Sub-Category Electronics Tool Set
  • Tool Storage Included Yes
  • Number of Pieces 55
  • Tool Storage Type Included Case
  • Includes Ratchet Driver (3-Way Path), (6) Piece Precision Screwdriver Kit, Flashlight with (2) AA Batteries, Brush, Precision Pen Knife, Diagonal Cutting Pliers, Diagonal Wire Stripper, Chip Extractor, Long Nose Pliers, 3-Pronged Parts Retriever, Electric Voltage Tester, Crimp and Strip Wire Stripper, Spare Parts and Container, Surface Cleaning Wipes, Cable Ties, Anti-Static Wrist Band, Pc Adapter Bit, Torx(R) Driver Bits (T8,T10,T15, T20, T27), Hollow Torx Driver Bits (T10-H, T15-H),Adapter Bit, #1 Pozidriver Bit, 4mm and 6mm Slotted Bits, Square Bits S0,S1,S2,S3, No. 0 and No. 2 Phillips Bits and Insulated Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by This tool kit was a big disappointment, the screw driver that takes the individual bits is the worst part of the tool kit. I purchased about 8 of these tool kits for my technicians that work with me at the hospital. For the price and quality of this product I do not recommend this tool kit. October 18, 2013
  • 2015-09-08T19:47:07.150-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22W834, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.