Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
FELLOWES

3-Outlet Datacom Surge Protector, NEMA: 5-15P, 5-1/4"L, White

  • Item# 22W904
  • Mfr. Model# 9912901
  • Catalog Page# N/A
  • UNSPSC# 39121610
3-Outlet Datacom Surge Protector, NEMA: 5-15P, 5-1/4"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The tablet surge stand keeps your tablet upright while charging it, and protecting it from electrical surges.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 3
  • Color White
  • Cord Length 6 ft.
  • Communication Port (3) USB
  • Rated Joules 1080
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 12
  • Length 5-1/4"
  • Mounting Style Desktop
  • Power Indicator Yes
  • Noise Attenuation 40dB
  • NEMA Plug Configuration 5-15P
  • Width 5-1/4"
  • Depth 1-1/2"
  • Hz 60
  • Includes Thermal Fuse, EMI/RFI Noise Filtering, and 3 USB Ports
  • Standards UL Approved
  • Footnotes Holds Devices Up To 5/8" Thick Vertically or Horizontally
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.