Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FELLOWES

Rotary Paper Trimmer, 12" Cutting Length, 10 Sheet Capacity

  • Item# 30D539
  • Mfr. Model# 5410402
  • Catalog Page# N/A
  • UNSPSC# 60121301
Rotary Paper Trimmer, 12" Cutting Length, 10 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Feature a durable metal cutting base with adjustable cutting guides that accommodate various paper sizes, photos, and angled cuts. Variable paper clamp ensures cutting precision. This product include 4 types of blades: straight, perforated, wavy, and score. Adjustable back edge guide ensures precise repeat cutting without realignment.

View More

Technical Specs

  • Item Rotary Paper Trimmer
  • Sheet Capacity 10
  • Cutting Length 12"
  • Height 3-3/8"
  • Length 19"
  • Width 8-5/8"
  • Base Material Stainless Steel
  • Blade Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms