Skip Content

DV
FELLOWES

Multi-Purpose Wipes

  • Item # 22W830
  • My Part #
  • Mfr. Model # 99705
  • Catalog Page # N/A
  • UNSPSC # 47131502
Multi-Purpose Wipes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Purpose Wipes
  • Recommended For Computer Screens, CDs/DVDs, Desks, Chairs, and Other Office Equipment
  • Size 3-7/8 x 3-1/8"
  • Includes 65 Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions