Skip Content
WV
FELLOWES

Mouse Pad w/Palm Support,Black,Standard

  • Item # 2REY8
  • My Part #
  • Mfr. Model # 8037501
  • Catalog Page # N/A
  • UNSPSC # 43211802
Mouse Pad w/Palm Support,Black,Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mouse Pad w/Palm Support
  • Pad Type Standard
  • Color Black
  • Material Leatherette, Memory Foam
  • Height 3/4"
  • Length 11"
  • Width 9"
  • Features Non-Skid Base, Antimicrobial
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.