Navigation Menu New

Access My Account, Order History, Lists and more here.

22W837 8036701 UNSPSC # 56112004

Tap image to zoom.

Roll over image to zoom.

Laptop Riser, Black/Silver

  • Item # 22W837
  • Mfr. Model # 8036701
  • UNSPSC # 56112004
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Laptop Riser
  • Material HPS
  • Color Black/Silver
  • Weight Capacity 10 lb
  • Width 15 1/8 in
  • Height 6 1/2 in
  • Depth 11 3/8 in
  • Includes In-Line Document Holder
Back to Top