DV
FELLOWES

Gliding Palm Support w/Microban,Black

  • Item # 22W794
  • My Part #
  • Mfr. Model # 9180301
  • Catalog Page # N/A
  • UNSPSC # 46182206
Gliding Palm Support w/Microban,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Palm Support
  • Color Black
  • Design Gliding Palm Support and Health-V channel
  • Material Fabric/Memory Foam
  • For Use With Mouse
  • Height 3/4"
  • Length 11"
  • Width 9"
  • Includes Mousepad
How can we improve our Technical Specifications?

Compliance and Restrictions

None