NC
FELLOWES

Gel Wrist Rest,Blue

  • Item # 2REZ3
  • My Part #
  • Mfr. Model # 9183101
  • Catalog Page # N/A
  • UNSPSC # 46182206
Gel Wrist Rest,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.855 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wrist Rest
  • Color Blue
  • Material Gel
  • For Use With Keyboard
  • Height 5/8"
  • Length 3-3/8"
  • Width 18-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Gel Wrist Rest,Blue is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I want my Fellowes gel wrist support back! Although I decided to separate (cut) the mouse wrist support to move it further away from the keyboard wrist supports, I still LOVE this product. So comfy and the huge callus I had on the heel of my right hand has disappeared. My only problem is, my cat Koko takes my mouse wrist support to use as her pillow. She naps beside me while I work at home all day, and steals it while I am busy on the keyboard. When I go to use my mouse, I find it under her head! (Click on the tiny photo to see Koko.) See what I mean? It's very comfy!!
Date published: 2017-02-23
  • y_2018, m_8, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2REZ3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.