TP
FELLOWES

Binding Machine,Comb,Metallic Gray

  • Item # 30D521
  • My Part #
  • Mfr. Model # 5216901
  • Catalog Page # N/A
  • UNSPSC # 44101602
Binding Machine,Comb,Metallic Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $669.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional binding machine allows for different binding methods. Binding provides a polished look for reports, documents, and presentations. Electric binding option punches and binds in a few easy steps and is ideal for large offices with frequent binding needs. Machines feature easy-to-read measuring guides, edge guide adjusters, and microadjusters for precise binding closures. Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.

View More

Technical Specs

  • Item Binding Machine
  • Binding Comb
  • Bind Method Electric
  • Bind Capacity 500 Sheets
  • Punch Method Electric
  • Punch Capacity 20 Sheets
  • Paper Size 8-1/2 x 11"
  • Color Metallic Gray
  • Features Electric Punch Operation, Designed To Punch and Bind Continously, Vertical Load, Adjustable Guide, Comb Storage Tray
  • For Use With 30D528,30D529,30D530,30D531,30D532,30D533,30D534,30D534,30D535,30D536,30D537, and 30D538
  • Includes Machine, Owners Manual, and Starter Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.