ST
FELLOWES

Aerosol Duster, 10 oz.

  • Item # 22W832
  • My Part #
  • Mfr. Model # 9963101
  • Catalog Page # N/A
  • UNSPSC # 24121801
Aerosol Duster, 10 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aerosol Duster
  • Recommended For Electronics and Office Equipment
  • Net Weight 10 oz.
  • Includes Extension Tube
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Aerosol Duster,10 oz. is rated 4.4 out of 5 by 5.
Rated 5 out of 5 by from Multi use! I use the duster for a lot more than just keeping my computer clean. Although it does work good for that. But it can clean up the fur on a corgi easy! I recommend it.
Date published: 2015-08-20
Rated 5 out of 5 by from Compliments. I am the type of person who loves eating while working on my laptop. I do not know what I would do without the duster. My keyboard would be a hot mess. I just wanted to thank you for making my life easier
Date published: 2014-09-24
Rated 5 out of 5 by from LOVE To Whom it May Concern:I can't begin to tell you how much I love your Pressurized Duster product. I use it for things way beyond what I bet it was intended for. Not only do I dust my keyboard with it, but I dust my furniture and anything with crevices or cracks. Thanks!Katie Kellogg, canned air enthusiast
Date published: 2014-07-30
Rated 5 out of 5 by from I can't begin to tell you how much I love your Air Duster product. I use it for things way beyond what I bet it was intended for. Sure, I dust my keyboard and inside my pc with it – but I dust my furniture and my dog with it, too! Yes, my dog! I have a Husky, and he sheds like crazy, and your Air Duster works great for removing excess fur from him
Date published: 2013-10-30
Rated 2 out of 5 by from Very disappointed in this product.
Date published: 2013-09-13
  • y_2018, m_9, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_22W832, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.