Skip Content
C3
FELLOWES

36 x 18 x 13", 14-20 gal. Paper Shredder Bag

  • Item # 30D570
  • My Part #
  • Mfr. Model # FEL36054
  • Catalog Page # N/A
  • UNSPSC # 47121701
Paper Shredder Bag,36 x 18 x 13 In,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.20 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paper Shredder Bag
  • Size 36 x 18 x 13", 14-20 gal.
  • Material Plastic
  • For Use With Mfr Model No 225Ci, 225i,225Mi,125Ci,125i
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


36 x 18 x 13 In , 14-20 gal. Paper Shredder Bag is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Wimpy Bags The bags that came with the shredder are awefully thin, tear easily, and make a huge mess. Shredder is great though.
Date published: 2010-08-26
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30D570, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.