Skip Content

 
FELCO

Cable Cutter

Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Primary Application Electrical Cable 
  • Item Cable Cutter 
  • Cutting Action Shear Cut 
Cutting Capacity Wire Rope
Please Select
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity ACSR
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Soft Steel
Please Select
Cutting Capacity Aluminum
Please Select
Cutting Capacity Rebar
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Cutting Capacity Wire Rope
Overall Length
Cutting Capacity Copper
Cutting Capacity ACSR
Cutting Capacity Communication Cable
Cutting Capacity Soft Steel
Cutting Capacity Aluminum
Cutting Capacity Rebar
Price
Qty
Please use Qty box to add item(s) to cart.
C3
1/8"
7-1/2"
1/8"
1/8"
1/8"
1/8"

$92.45 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Cutting Capacity Wire Rope 1/8"
  • Overall Length 7-1/2"
  • Cutting Capacity Copper 1/8"
  • Cutting Capacity Communication Cable 1/8"
  • Cutting Capacity Soft Steel 1/8"
  • Cutting Capacity Aluminum 1/8"
C9
1/4"
13"
1/4"
1/4"
1/4"
1/4"
1/4"
3/16"

$243.00 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Cutting Capacity Wire Rope 1/4"
  • Overall Length 13"
  • Cutting Capacity Copper 1/4"
  • Cutting Capacity ACSR 1/4"
  • Cutting Capacity Communication Cable 1/4"
  • Cutting Capacity Soft Steel 1/4"
  • Cutting Capacity Aluminum 1/4"
  • Cutting Capacity Rebar 3/16"
C12
3/8"
19"
3/8"
3/8"
3/8"
3/8"
3/8"
5/16"

$378.50 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Cutting Capacity Wire Rope 3/8"
  • Overall Length 19"
  • Cutting Capacity Copper 3/8"
  • Cutting Capacity ACSR 3/8"
  • Cutting Capacity Communication Cable 3/8"
  • Cutting Capacity Soft Steel 3/8"
  • Cutting Capacity Aluminum 3/8"
  • Cutting Capacity Rebar 5/16"
C16
5/8"
23"
5/8"
5/8"
5/8"
5/8"
5/8"
3/8"

$574.00 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Cutting Capacity Wire Rope 5/8"
  • Overall Length 23"
  • Cutting Capacity Copper 5/8"
  • Cutting Capacity ACSR 5/8"
  • Cutting Capacity Communication Cable 5/8"
  • Cutting Capacity Soft Steel 5/8"
  • Cutting Capacity Aluminum 5/8"
  • Cutting Capacity Rebar 3/8"
C7
7-1/2"
5/32"
5/32"
5/32"
5/32"

$85.90 / each

Enter location to check availability

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 7-1/2"
  • Cutting Capacity Copper 5/32"
  • Cutting Capacity Communication Cable 5/32"
  • Cutting Capacity Soft Steel 5/32"
  • Cutting Capacity Aluminum 5/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More