Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

Universal E-Cut Saw Blade, 1-3/8 In.

  • Item# 22KJ43
  • Mfr. Model# 63502160110
  • Catalog Page# 931
  • UNSPSC# 27112802
Universal E-Cut Saw Blade,1-3/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Universal E-Cut Saw Blade
  • Material Bi-Metal
  • Size 1-3/8"
  • Overall Length 3-3/4"
  • Application Cutting Wood, Nails, Drywall, Door Jambs, Toe Kicks, Plunge Cutting and Under Cuts
  • For Use With Mfr. No. FMM250Q Select Plus, MultiMaster Top, PCE605K, PS52-2A, MM20-03, TM3000CX5
  • Includes 1-3/8" Long Life Oscillating Saw Blade
  • Number of Pieces 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms