Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FEIN

Triangle Polishing Pad, 2 In, Felt

  • Item# 9XE59
  • Mfr. Model# 63723032010
  • Catalog Page# N/A
  • UNSPSC# 31191505
Triangle Polishing Pad,2 In,Felt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bonnets and Pads

Technical Specs

  • Item Triangle Polishing Pad
  • Diameter 2" Base
  • Thickness 1/2"
  • Material Felt
  • Color White
  • Attachment Type Hook-and-Loop
  • Application For Polishing Aluminum, Chrome, Gelcoat, Non-Ferrous Metals and Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None