Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

Strd E-Cut Saw Blade, 35mm, Nrw, PK10

  • Item# 3WAU6
  • Mfr. Model# 6-35-02-133-04-0
  • Catalog Page# N/A
  • UNSPSC# 27112802
Strd E-Cut Saw Blade,35mm,Nrw,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Standard E-Cut Saw Blade, Narrow
  • Application Saw Wood up to 50mm, Plasterboard and Soft Plastics
  • For Use With Fein MultiMaster
  • Includes 35mm Wide Blade
  • Package Quantity 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None