Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

4" Bi-Metal Reciprocating Saw Blade

  • Item# 9XD17
  • Mfr. Model# 63903186014
  • Catalog Page# N/A
  • UNSPSC# 23172007
4" Bi-Metal Reciprocating Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 4"
  • Material Bi-Metal
  • Height 1"
  • Application Deck Renovation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms