Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

Precision E-Cut Blade, Wd, 65mm, PK3

  • Item# 3WAV5
  • Mfr. Model# 6-35-02-127-02-0
  • Catalog Page# N/A
  • UNSPSC# 27112802
Precision E-Cut Blade,Wd,65mm,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Precision E-Cut Saw Blade, Wide
  • Application For Cutting Wood up to 50 mm, Plasterboard and Soft Plastics.
  • For Use With Fein MultiMaster
  • Includes 65 mm Wide Blades
  • Package Quantity 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms