TP
FEIN

Pedestal Belt Grinder, 4.0 HP, 220V

  • Item # 21VH73
  • My Part #
  • Mfr. Model # 79012109233
  • Catalog Page # 2360
  • UNSPSC # 27112704
Pedestal Belt Grinder, 4.0 HP, 220V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Belt/Disc Sanders


$1,681.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 180.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This FEIN belt grinder provides rapid material removal. Easy to set up. Includes stand, belt grinder, and 36-grit grinding belt.

View More

Technical Specs

  • Item Pedestal Belt Grinder
  • HP 4
  • Voltage 220
  • Amps AC 14
  • Phase 3
  • Corded/Cordless Corded
  • Hz 60
  • Disc Dia. (In.) 3 x 79
  • Disc Speed (RPM) 0 to 3600
  • Belt Size (In.) 3 x 79
  • Belt SFPM 2850
  • Idler Drum Size (In.) 8
  • Table Work Surface (In.) 3
  • Platen Size (In.) 3 x 18
  • Table Material Metal
  • Overall Width (In.) 20
  • Overall Depth (In.) 40
  • Overall Height (In.) 30
  • Features High Performance Belt Grinding Machine to be Used Professionally, Easy Set Up, Rapid Material Removal with a 4HP Motor
  • Includes stand, belt grinder, grinding belt (36 grit)
How can we improve our Technical Specifications?

Compliance and Restrictions

None