Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FEIN

Pedestal Belt Grinder, 4.0 HP, 440V

  • Item# 21VH72
  • Mfr. Model# GX 75
  • Catalog Page# 770
  • UNSPSC# 27112704
Pedestal Belt Grinder,4.0 HP,440V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,711.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This FEIN belt grinder provides rapid material removal. Easy to set up. Includes stand, belt grinder, and 36-grit grinding belt.

View More

Technical Specs

  • Item Pedestal Belt Grinder
  • HP 4.0
  • Voltage 440.0
  • Amps AC 6.8
  • Phase 3
  • Corded/Cordless Corded
  • Hz 60
  • Disc Dia. (In.) 3 x 79
  • Disc Speed (RPM) 0 to 3600
  • Belt Size (In.) 3 x 79
  • Belt SFPM 2850
  • Idler Drum Size (In.) 8
  • Table Work Surface (In.) 3
  • Platen Size (In.) 3 x 18
  • Table Material Metal
  • Overall Width (In.) 20
  • Overall Depth (In.) 40
  • Overall Height (In.) 30
  • Features High Performance Belt Grinding Machine to be Used Professionally, Easy Set Up, Rapid Material Removal with a 4HP Motor
  • Includes stand, belt grinder, grinding belt (36 grit)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.