Skip Content

 
FEIN

Hacksaw Blades

Hacksaw Blades close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hacksaw Blade 
Length
Please Select
Teeth per Inch
Please Select
Body Material
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Length
Teeth per Inch
Body Material
Width
Price
Qty
Please use Qty box to add item(s) to cart.
69908104010

$80.50 / each

Enter location to check availability
Catalog Page #  NA

Price $80.50 / each

Technical Specs

  • Item Hacksaw Blade
69908104004
12"
Carbide
1"

$82.30 / each

Enter location to check availability
Catalog Page #  924 

Price $82.30 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 12"
  • Body Material Carbide
  • Width 1"
63503070000
12"
12
HSS
1"

$20.63 / each

Enter location to check availability
Catalog Page #  924 

Price $20.63 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 12"
  • Teeth per Inch 12
  • Body Material HSS
  • Width 1"
63503093004
12"
12
Tempered
1"

$53.75 / each

Enter location to check availability
Catalog Page #  924 

Price $53.75 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 12"
  • Teeth per Inch 12
  • Body Material Tempered
  • Width 1"
69908104003
12"
16
HSS
1"

$20.63 / each

Enter location to check availability
Catalog Page #  924 

Price $20.63 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 12"
  • Teeth per Inch 16
  • Body Material HSS
  • Width 1"
63503096018
13"
12
Boron
1"

$398.25 / each

Enter location to check availability
Catalog Page #  924 

Price $398.25 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 13"
  • Teeth per Inch 12
  • Body Material Boron
  • Width 1"
63503094002
15-3/4"
12
Tempered
1"

$87.95 / each

Enter location to check availability
Catalog Page #  924 

Price $87.95 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 15-3/4"
  • Teeth per Inch 12
  • Body Material Tempered
  • Width 1"
63503095006
15-3/4"
8
Tempered
1"

$82.30 / each

Enter location to check availability
Catalog Page #  924 

Price $82.30 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 15-3/4"
  • Teeth per Inch 8
  • Body Material Tempered
  • Width 1"
69908104005
16"
Carbide
1"

$95.10 / each

Enter location to check availability
Catalog Page #  924 

Price $95.10 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 16"
  • Body Material Carbide
  • Width 1"
63503064005
16"
16
HSS
1"

$26.60 / each

Enter location to check availability
Catalog Page #  924 

Price $26.60 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 16"
  • Teeth per Inch 16
  • Body Material HSS
  • Width 1"
63503068004
16"
8
HSS
1"

$26.05 / each

Enter location to check availability
Catalog Page #  924 

Price $26.05 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 16"
  • Teeth per Inch 8
  • Body Material HSS
  • Width 1"
63503097012
19-1/4"
12
Boron
1"

$566.50 / each

Enter location to check availability
Catalog Page #  924 

Price $566.50 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 19-1/4"
  • Teeth per Inch 12
  • Body Material Boron
  • Width 1"
69908104008
20"
Carbide
1"

$135.80 / each

Enter location to check availability
Catalog Page #  924 

Price $135.80 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 20"
  • Body Material Carbide
  • Width 1"
63503069008
21"
12
HSS
1"

$31.10 / each

Enter location to check availability
Catalog Page #  924 

Price $31.10 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 21"
  • Teeth per Inch 12
  • Body Material HSS
  • Width 1"
69908104006
21"
16
HSS
1"

$32.40 / each

Enter location to check availability
Catalog Page #  924 

Price $32.40 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 21"
  • Teeth per Inch 16
  • Body Material HSS
  • Width 1"
69908104009
24"
Carbide
1"

$149.35 / each

Enter location to check availability
Catalog Page #  924 

Price $149.35 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 24"
  • Body Material Carbide
  • Width 1"
63503073006
24"
14
HSS
1"

$47.55 / each

Enter location to check availability
Catalog Page #  924 

Price $47.55 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 24"
  • Teeth per Inch 14
  • Body Material HSS
  • Width 1"
63503098001
24"
16
Tempered
1"

$215.25 / each

Enter location to check availability
Catalog Page #  924 

Price $215.25 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 24"
  • Teeth per Inch 16
  • Body Material Tempered
  • Width 1"
69908104011
30"
12
HSS
1"

$60.70 / each

Enter location to check availability
Catalog Page #  924 

Price $60.70 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 30"
  • Teeth per Inch 12
  • Body Material HSS
  • Width 1"
69908104001
37"
12
HSS
1"

$92.50 / each

Enter location to check availability
Catalog Page #  924 

Price $92.50 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 37"
  • Teeth per Inch 12
  • Body Material HSS
  • Width 1"
63503066002
8"
16
HSS
1"

$18.08 / each

Enter location to check availability
Catalog Page #  924 

Price $18.08 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 8"
  • Teeth per Inch 16
  • Body Material HSS
  • Width 1"
63503067006
8"
24
HSS
1"

$18.44 / each

Enter location to check availability
Catalog Page #  924 

Price $18.44 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 8"
  • Teeth per Inch 24
  • Body Material HSS
  • Width 1"
63503065009
8"
8
HSS
1"

$19.04 / each

Enter location to check availability
Catalog Page #  924 

Price $19.04 / each

Technical Specs

  • Item Hacksaw Blade
  • Length 8"
  • Teeth per Inch 8
  • Body Material HSS
  • Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms