Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

9" Frame and Trim Saw, 3380 No Load RPM, Blade Side: Right

  • Item# 21VJ36
  • Mfr. Model# MCSL09
  • Catalog Page# N/A
  • UNSPSC# 27111508
9" Frame and Trim Saw, 3380 No Load RPM, Blade Side: Right close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saws

Technical Specs

  • Item Frame and Trim Saw
  • Blade Dia. 9"
  • Blade Side Right
  • No Load RPM 3380
  • Arbor Size 1"
  • Depth of Cut @ 90 Deg. 3-1/4"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Tool Length 21-5/8"
  • Tool Weight 19.5 lb.
  • Bevel Capacity 45 Degrees
  • Bevel Stops Variable
  • Shoe Material Metal
  • Cord Length 8 ft.
  • Brake Type None
  • Handle Type Rear
  • Voltage 120VAC
  • Features Cuts Metal Such as Plate or Pipe Including Stainless and Aluminum, Powerful 1200W Motor
  • Includes Mild Steel Saw Blade, Wrenchs, Safety Glasses and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms