TP
FEIN

Electric Drill, 120VAC, 0 to 520/0 to 1600 No Load RPM

  • Item # 54FH36
  • My Part #
  • Mfr. Model # KBH 25-2U
  • Catalog Page # N/A
  • UNSPSC # 27112826
Electric Drill, 120VAC, 0 to 520/0 to 1600 No Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $775.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.16 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electric drill is ideal for drilling through various materials. It features a powerful motor and ergonomic handle design.

View More

Technical Specs

  • Item Electric Drill
  • Voltage 120VAC
  • Amps 13.0
  • No Load RPM 0 to 520/0 to 1600
  • Corded/Cordless Corded
  • Tool Length 16-7/8"
  • Tool Weight 7.3 lb.
  • Chuck Size 5/8"
  • Reversible Yes
  • Features Large Capacity Drill, Hole Shooter with Slip Clutch, Tool Free Bit Changing, Variable Speed
  • Includes Case, Centering Pin, Side Handle, Quick Clamping Chuck
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.