Skip Content
WG
FEIN

Die Grinder, 2500 to 9000 RPM

  • Item # 45PA69
  • Mfr. Model # GSZ 8-90 PEL
  • Catalog Page # N/A
  • UNSPSC # 27112704
Die Grinder,2500 to 9000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $412.16 / each

Web Price $590.48

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Die Grinder
  • Amps 8.0
  • No Load RPM 2500 to 9000
  • Wheel Dia. 2"
  • Arbor Hole 1/4"
  • Corded/Cordless Corded
  • Collet Capacity 1/4"
  • Handle Design Straight
  • Bearings Dust Sealeed
  • Switch Type Trigger
  • Features Heavy Duty, High Power Motor, Ergonomic Handle, Extra Long Neck
  • Tool Length 11-1/2"
  • Tool Weight 4.0 lbs.
  • Standards CSA Certified
  • Includes 1/4" Collet, (2) Wrenches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.