Skip Content

DG
FEIN

Die Grinder,28,000 RPM,1/4 in. Collet

  • Item # 45PA63
  • My Part #
  • Mfr. Model # GSZ 8-280 P
  • Catalog Page # N/A
  • UNSPSC # 27112704
Die Grinder,28,000 RPM,1/4 in. Collet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Die Grinder
  • Amps 8.0
  • No Load RPM 28,000
  • Wheel Dia. 1-3/4"
  • Arbor Hole 1/4"
  • Corded/Cordless Corded
  • Collet Capacity 1/4"
  • Handle Design Straight
  • Bearings Dust Sealeed
  • Switch Type Trigger
  • Features Heavy Duty, High Power Motor, Ergonomic Handle, Extra Long Neck
  • Tool Length 11-1/2"
  • Tool Weight 3.1 lbs.
  • Standards CSA Certified
  • Includes 1/4" Collet, (2) Wrenches
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.